Lewis Led Resin Head Round Black With White Polycarbonate Diffuser Ip44

Order Code: ZT3310254S

£64.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£64.990%
5 +£61.745%


Description

Lewis Led Resin Head Round Black With White Polycarbonate Diffuser Ip44

Specifications for Lewis Led Resin Head Round Black With White Polycarbonate Diffuser Ip44
  • Colour
    Black
  • Diameter
    22cm
  • Number of Lamps
    1
  • Product Type
    LED Resin Bulkhead
  • IP Rating
    IP44
  • Bulb Included
    Yes
  • Lumens
    450lm
  • Projection
    9cm
  • Colour Temperature
    3000K
  • Lamp Type
    Integrated LED
  • Maximum Wattage
    9W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome