Light Outdoor Up Down Light with Dusk Till Dawn Sensor, Black - 27410-2BK

Order Code: ZT3314584S

£79.99 Inc VAT (20%)


Description

Light Outdoor Up Down Light With Dusk Till Dawn Sensor, Black | Features: Finish: Black, Clear, White | Material: Glass | Material: Aluminium | IP Rating: IP44 | Height (cm) : 21.5 | Width (cm) : 6.6 | Projection (cm) : 11 | Shade Finish: White | Shade Finish: Black | Shade Finish: Clear | Shade Diameter (cm) : 6.1 | No. of Lights: 2 | Lamp Type: GU10 | Dimmable: No | Wattage (max) : 2 x 7W | Bulb Included: No

See full description
Specifications for Light Outdoor Up Down Light with Dusk Till Dawn Sensor, Black - 27410-2BK
  • Material
    Aluminium
    Glass
  • Lamp Type
    GU10
  • No. of Lights
    2
  • Maximum Wattage
    2 x 7W
  • Product Type
    Outdoor Up Down Light
  • Dimmable
    No
  • Colour
    Black
  • Finish
    Black, Clear, White
  • Height
    21.5cm
  • Width
    6.6cm
  • Shade Finish
    Black
    Clear
    White
  • Projection
    11cm
  • IP Rating
    IP44
  • Shade Diameter
    6.1cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome