Louvre Pir 1 Light Outdoor Wall Brushed Stainless Steel IP44, E27

Louvre Pir 1 Light Outdoor Wall Brushed Stainless Steel IP44, E27

Order Code: ZT3309912S

£144.99 Inc VAT (20%)
£149.993% off


Description

Louvre Pir 1 Light Outdoor Wall Brushed Stainless Steel IP44, E27 | Description: The outdoor wall light is a robust fitting constructed from stainless steel and polycarbonate with an IP44 rating, making it suitable for front gardens and commercial properties. Matching products available. | Features: Finish: Clear Pc, Brushed Stainless Steel, Material: Stainless Steel (304) , Polycarbonate, IP Rating: IP44, Height (cm) : 34, Width (cm) : 15, Projection (cm) : 22, No. of Lights: 1, Lamp Type: E27, Lumens: 700, Dimmable: Non-dimmable

See full description
Specifications for Louvre Pir 1 Light Outdoor Wall Brushed Stainless Steel IP44, E27
  • Colour
    Brushed Stainless Steel
  • Width
    15cm
  • Lamp Type
    E27
  • Height
    34cm
  • Projection
    22cm
  • IP Rating
    IP44
  • Lumens
    700
  • No. of Lights
    1
  • Dimmable
    Non-Dimmable
  • Product Type
    Outdoor Wall Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome