Lucca Integrated Led Outdoor Mini Microwave Wall Light Black IP65

Order Code: ZT3309909S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%


Description

Lucca Integrated LED Outdoor Mini Microwave Wall Light Black IP65 | Description: This is a functional & compact exterior wall light for commercial applications. This energy efficient fitting provides a good light output of 1, 500 lumens, making it ideal for security and safety. Constructed from polycarbonate, IP65 rated, and IK08 rated each fitting is robust and resistant against water, sun and dirt. Standard & sensor options are available. | Features: Finish: Black, Material: Polycarbonate, IP Rating: IP65, Height (cm) : 27.5, Width (cm) : 18.5, Projection (cm) : 7.3, No. of Lights: 1, Lamp Type: INTEGRATED LED, Kelvin: 4200, Lumens: 1500, Dimmable: Non-dimmable, Wattage (max) : 17W

See full description
Specifications for Lucca Integrated Led Outdoor Mini Microwave Wall Light Black IP65
  • Maximum Wattage
    17W
  • Material
    Polycarbonate
  • Lumens
    1500
  • Width
    18.5cm
  • Finish
    Black
  • Dimmable
    Non-dimmable
  • Colour Temperature
    4200
  • Projection
    7.3cm
  • Lamp Type
    Integrated LED
  • Height
    27.5cm
  • IP Rating
    IP65
  • Product Type
    Microwave Wall Light
  • Number of Lights
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome