Lugo Head Black With Frosted Glass Ip44

Order Code: ZT3310171S

£89.99 Inc VAT (20%)


Description

Lugo Head Black With Frosted Glass Ip44

Specifications for Lugo Head Black With Frosted Glass Ip44
  • Projection
    11.5cm
  • Width
    12cm
  • IP Rating
    IP44
  • Number of Lamps
    1
  • Finish
    Black with Frosted Glass
  • Height
    22cm
  • Maximum Wattage
    60W
  • Product Type
    Bulkhead Light
  • Lamp Type
    E27
  • Colour
    Black
  • Bulb Included
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome