Massimo Plus Outdoor Globe Wall Lamp - Opal Matt Gold

Order Code: ZT4976283S

£119.99 Inc VAT (20%)


Description

Massimo Plus Outdoor Globe Wall Lamp Opal Matt Gold IP44 | Features: Finish: Opal Mat Gold | Material: Glass Painted Steel | IP Rating: IP44 | Height: 10cm | Width: 12.5cm | Depth: 16.5cm | Lamp Type: G9 | No. of Lamps: 1 | Weight: 0.5kg | Wattage (max) : 6W LED

Specifications for Massimo Plus Outdoor Globe Wall Lamp - Opal Matt Gold
  • Weight
    0.5kg
  • Wattage
    6W
  • Depth
    16.5cm
  • Width
    12.5cm
  • Lamp Type
    G9
  • Material
    Glass
    Painted Steel
  • IP Rating
    IP44
  • Number of Lamps
    1
  • Height
    10cm
  • Finish
    Opal Matt Gold
  • Product Type
    Outdoor Globe Wall Lamp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome