Nautic Wall Light Brass with Clear Glass IP23

Order Code: ZT3310568S

£229.99 Inc VAT (20%)


Description

Nautic Wall Light Brass with Clear Glass IP23 | Features: Finish: Brass with Clear Glass | IP Rating: IP23 | Height: 23cm | Width: 16cm | Projection: 23cm | Lamp Type: E27 | No. of Lamps: 1 | Bulb Included: No | Wattage (max) : 42W

Specifications for Nautic Wall Light Brass with Clear Glass IP23
  • Height
    23cm
  • Product Type
    Wall Light
  • Lamp Type
    E27
  • Bulb Included
    No
  • Finish
    Brass with Clear Glass
  • Width
    16cm
  • Maximum Wattage
    42W
  • Colour
    Brass
  • No. of Lamps
    1
  • IP Rating
    IP23