Odyssey Led 1 Light Outdoor Spotlight Satin Black, Glass IP65

Order Code: ZT3310575S

£51.99 Inc VAT (20%)


Description

Odyssey LED 1 Light Outdoor Spotlight Satin Black, Glass IP65 | Description: An outdoor adjustable spotlight from this range with a satin black finish, offering a stunning designer look at an affordable price. Matching items and other colour options available. | Features: Finish: Satin black, Glass, Material: Aluminium alloy, Glass, IP Rating: IP65, Diameter (cm) : 8, Projection (cm) : 16, No. of Lights: 1, Lamp Type: LED, Dimmable: Dimmable, Weight (kg) : 0.42, Bulb Included: No

See full description
Specifications for Odyssey Led 1 Light Outdoor Spotlight Satin Black, Glass IP65
  • Dimmable
    Yes
  • IP Rating
    IP65
  • Colour
    Satin Black
  • Bulb Included
    No
  • Product Type
    Outdoor Spotlight
  • Lamp Type
    LED
  • Weight
    0.42kg
  • Material
    Aluminium alloy, Glass
  • Finish
    Satin Black, Glass
  • No. of Lights
    1
  • Diameter
    8cm
  • Projection
    16cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome