Outdoor Led Wall Light Porch - Dark Grey

Order Code: ZT3310005S

£113.99 Inc VAT (20%)


Description

Outdoor Led Wall Light Porch - Dark Grey | Features: Finish: Opal White, Dark Grey | Material: Aluminium Metal | IP Rating: IP44 | Max Height (cm) : 30 | Width (cm) : 17 | Projection (cm) : 28.5 | Shade Finish: Dark Grey | Shade Finish: Opal White | Shade Diameter (cm) : 19 | No. of Lights: 0 | Lamp Type: INTEGRATED LED | Dimmable: No | Wattage (max) : 15W | Bulb Included: No | Kelvin: 4000K (Cool White) | Lumens: 514 | Colour: Grey: 19: 1

See full description
Specifications for Outdoor Led Wall Light Porch - Dark Grey
  • Material
    Aluminium Metal
  • Max Height
    30cm
  • Dimmable
    No
  • IP Rating
    IP44
  • Lamp Type
    INTEGRATED LED
  • Maximum Wattage
    15W
  • Finish
    Opal White, Dark Grey
  • Product Type
    Outdoor LED Wall Light
  • Shade Finish
    Dark Grey
    Opal White
  • Width
    17cm
  • Projection
    28.5cm
  • Colour
    Grey
  • Colour Temperature
    4000K (Cool White)
    4000K
  • Lumens
    514
  • Shade Diameter
    19cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome