Outdoor Recessed Wall Light Brick IP65 180LM 3.8W 3000K Down Light Stainless Steel

Outdoor Recessed Wall Light Brick IP65 180LM 3.8W 3000K Down Light Stainless Steel

Order Code: ZT3322555S

£39.99 Inc VAT (20%)


Description

Outdoor Recessed Wall Light Brick IP65 180LM 3.8W 3000K Down Light Stainless Steel | Description: Stylish and contemporary design, Hard-wearing and weatherproof, Compact design to fit in your brick wall, Aluminium body and stainless steel covers | Features: Material: Aluminium Body, Stainless Steel Covers , IP Rating: IP65 , Length: 20.5cm, Width: 9.5cm, Depth: 6.5cm, Dimmable: Non-Dimmable , Kelvin: Warm White 3000K, Lumens: 180lm, Weight: 0.34kg

See full description
Specifications for Outdoor Recessed Wall Light Brick IP65 180LM 3.8W 3000K Down Light Stainless Steel
  • Weight
    0.34kg
  • Dimmable
    Non-Dimmable
  • Colour
    Silver
  • IP Rating
    IP65
  • Wattage
    3.8W