Oxford 1 Light Outdoor Wall Light Brushed Stainless Steel, Glass IP44, E27

Order Code: ZT3310393S

£79.99 Inc VAT (20%)


Description

Oxford 1 Light Outdoor Wall Light Brushed Stainless Steel, Glass IP44, E27 | Description: This is a contemporary brushed stainless steel box style wall light and is perfect for adding a modern flair to any outdoor space. IP44 rated, ensuring its protected against water. Other colour option available. | Features: Finish: Glass, Brushed Stainless Steel, Material: Stainless Steel (304) , Glass, IP Rating: IP44, Height (cm) : 23.5, Width (cm) : 11.5, Projection (cm) : 11, No. of Lights: 1, Lamp Type: E27, Dimmable: Dimmable, Wattage (max) : 28W

See full description
Specifications for Oxford 1 Light Outdoor Wall Light Brushed Stainless Steel, Glass IP44, E27
  • Height
    23.5cm
  • Colour
    Brushed Stainless Steel
  • IP Rating
    IP44
  • Dimmable
    Yes
  • Lamp Type
    E27
  • Product Type
    Outdoor Wall Light
  • Maximum Wattage
    28W
  • No. of Lights
    1
  • Projection
    11cm
  • Width
    11.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome