Pedro 2 Light Wall Black IP44

Order Code: ZT3310178S

£89.99 Inc VAT (20%)
£92.993% off


Description

Pedro 2 Light Wall Black IP44 | Features: Finish: Black | IP Rating: IP44 | Height: 21.5cm | Projection: 13.5cm | Diameter: 10.3cm | Lamp Type: GU10 | No. of Lamps: 2 | Bulb Included: No | Wattage (max) : 10W

Specifications for Pedro 2 Light Wall Black IP44
  • Lamp Type
    GU10
  • Maximum Wattage
    10W
  • Projection
    13.5cm
  • Diameter
    10.3cm
  • IP Rating
    IP44
  • No. of Lamps
    2
  • Height
    21.5cm
  • Finish
    Black
  • Bulb Included
    No
  • Product Type
    Wall Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome