Philadelphia 1 Light Outdoor Small Wall Lantern Light Old Bronze IP44, E27 - PH2-S-OB

Order Code: ZT3335814S

£129.99 Inc VAT (20%)


Description

Philadelphia 1 Light Outdoor Small Wall Lantern Light Old Bronze IP44, E27 | Description: This attractive small wall lantern suspended downwards, and has been made from amber blown glass with a distinctively detailed old bronze patina finish. Also available in this range, large up wall lantern, large down wall lantern, small up wall lantern, medium up wall lantern, medium down wall lantern, medium pedestal, medium pillar, large lamp post and medium chain lantern. | Features: Finish: Old Bronze, IP Rating: IP44, Height (cm) : 43, Width (cm) : 17, Projection (cm) : 24, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 100, Weight (kg) : 2.2, Class: 1 (Earthed) , Bulb Included: No

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome