Pisa Led Outdoor Wall Light Stainless Steel, White IP44

Order Code: ZT3311661S

£189.99 Inc VAT (20%)


Description

Pisa LED Outdoor Wall Light Stainless Steel, White IP44 | Features: Finish: White LED's, Stainless Steel | IP Rating: IP44 | Height (cm) : 7 | Width (cm) : 13 | Projection (cm) : 11 | No. of Lights: 30 | Lamp Type: LED | Kelvin: 6500 | Lumens: 260 | Wattage (max) : 4.7 | Bulb Included: Yes

Specifications for Pisa Led Outdoor Wall Light Stainless Steel, White IP44
  • Product Type
    Outdoor Wall Light
  • Colour Temperature
    6500
  • Height
    7cm
  • No. of Lights
    30
  • Lamp Type
    LED
  • Material
    Stainless Steel
  • Projection
    11cm
  • Width
    13cm
  • IP Rating
    IP44
  • Lumens
    260
  • Bulb Included
    Yes
  • Colour
    White
  • Maximum Wattage
    4.7

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome