Prince 1 Light Wall Light Stainless Steel IP44, E27

Order Code: ZT3311571S

£129.99 Inc VAT (20%)


Description

Prince 1 Light Wall Light Stainless Steel IP44, E27 | Description: Add an interesting louvred look to your outdoor aesthetic with the Prince 1-Light Stainless Steel Wall Light. Great as a fixture next to an entrance this fixture could also be along the side of a building to illuminate a walkway or garden. Its contemporary style and soft light are a lovely touch for beauty and safety. | Features: Finish: Stainless Steel, IP Rating: IP44, Height (cm) : 28, Width (cm) : 22.5, Projection (cm) : 9.5, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 60, Bulb Included: No

See full description
Specifications for Prince 1 Light Wall Light Stainless Steel IP44, E27
  • Width
    22.5cm
  • No. of Lights
    1
  • Product Type
    Wall Light
  • Projection
    9.5cm
  • Maximum Wattage
    60W
  • IP Rating
    IP44
  • Lamp Type
    E27
  • Height
    28cm
  • Bulb Included
    No
  • Finish
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome