Scout 1 Light Small Outdoor Wall Light Black IP44

Order Code: ZT4907662S

£123.99 Inc VAT (20%)


Description

Scout 1 Light Small Outdoor Wall Light Black IP44 | Features: Finish: Black | Material: Weather Resistant Composite Etched Lens | IP Rating: IP44 | Height: 16.5cm | Width: 16.5cm | Projection: 12cm | Lamp Type: GU10 | No. of Lamps: 1 | Bulb Included: Yes - 8W GU10 LED | Dimmable: Yes | Weight: 0.8kg | Wattage (max) : 8W

Specifications for Scout 1 Light Small Outdoor Wall Light Black IP44
  • Number of Lamps
    1
  • Finish
    Black
  • Lamp Type
    GU10
  • Projection
    12cm
  • Bulb Included
    Yes - 8W GU10 LED
  • Maximum Wattage
    8W
  • Weight
    0.8kg
  • IP Rating
    IP44
  • Product Type
    Outdoor Wall Light
  • Height
    16.5cm
  • Dimmable
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome