Search Light Eu - Ankle Led Outdoor Wall Light Grey IP65

Search Light Eu - Ankle Led Outdoor Wall Light Grey IP65

Order Code: ZT3311285S

£51.99 Inc VAT (20%)


Description

SEARCHLIGHT EU - Ankle LED Outdoor Wall Light Grey IP65 | Description: Make the most of your garden or further outdoor areas by adding brightness with this wall light. The dark grey design is minimal and will suit any front or back garden setting. The light sits in the top part of the fitting and is directed downwards. LEDs use up to 85% less energy and last up to 20 times longer than incandescent bulbs. This item is IP65 and is fully protected from dust and water sprays from all directions.
Class one. Three year finish guarantee; excluding within five miles of the coastline. | Features: Finish: Grey, Material: Polycarbonate, IP Rating: IP65, Height (cm) : 8, Width (cm) : 23, Projection (cm) : 2, No. of Lights: 35, Lamp Type: INTEGRATED LED, Kelvin: 4000, Lumens: 53, Wattage (max) : 1.7, Bulb Included: Yes

See full description
Specifications for Search Light Eu - Ankle Led Outdoor Wall Light Grey IP65
  • Finish
    Grey
  • Maximum Wattage
    1.7
  • Bulb Included
    Yes
  • Lamp Type
    Integrated LED
  • IP Rating
    IP65
  • Height
    8cm
  • Product Type
    Outdoor Wall Light
  • Width
    23cm
  • Material
    Polycarbonate
  • Lumens
    53
  • No. of Lights
    35
  • Colour Temperature
    4000
  • Projection
    2cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome