Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Wall Lights
Spot Light Sevas Wall Twin GU10 2 x 50W Anthra IP55 W/o/lamp
By KSR Lighting
Order Code:
ZT5051098S
£199.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
199.99
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-wall-lights/spot-light-sevas-wall-twin-gu10-2-x-50w-anthra-ip55-w-o-lamp/p/ZT5051098S
Add to quotation
View all Outdoor Wall Lights
Description
KSR Lighting SPOTLIGHT SEVAS WALL TWIN GU10 2X50W ANTHRA IP55 W/O/LAMP Sevas KSR7112
Specifications
Specifications for Spot Light Sevas Wall Twin GU10 2 x 50W Anthra IP55 W/o/lamp
Housing Material
Aluminium
Length
118mm
Width
139mm
Outer Diameter
68mm
Maximum System Power
50W
Nominal Voltage
240 - 240V
Light Source Type
LED replaceable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome