Turin Outdoor Bulkhead Wall Light Oval Black IP65 E27

Order Code: ZT3315259S

£109.99 Inc VAT (20%)


Description

Turin Outdoor Head Wall Light Oval Black Ip65, E27

Specifications for Turin Outdoor Bulkhead Wall Light Oval Black IP65 E27
  • Width
    16.0cm
  • Height
    24.0cm
  • Finish
    Black
  • IP Rating
    IP65
  • Material
    Die Cast Aluminium
  • Dimmable
    Yes with Dimmable Bulbs
  • Lamp Type
    E27
  • Product Type
    Bulkhead Wall Light
  • Maximum Wattage
    60W
  • Number of Lights
    1
  • Style
    Nautical