Verona 1 Light Outdoor Wall Light - 60W Black IP54 E27

Order Code: ZT4905452S

£179.99 Inc VAT (20%)


Description

Verona 1 Light Outdoor Wall Light - 60W Black IP54 E27 | Description: Nautical style gets a modern lift with the sleek Verona 1-Light Black Outdoor Wall Light. Its sleek style boasts a versatile finish and beautiful diffuser for soft yet brilliant light for beauty navigation and safety. Light a pathway front entrance or garden area in style with this adaptable fixture. | Features: Finish: Black IP Rating: IP54 Height (cm) : 15 Length (cm) : 26 Width (cm) : 15 Projection (cm) : 11 No. of Lights: 1 Lamp Type: E27 Wattage (max) : 60

See full description
Specifications for Verona 1 Light Outdoor Wall Light - 60W Black IP54 E27
  • Maximum Wattage
    60W
  • Lamp Type
    E27
  • Height
    15cm
  • Number of Lights
    1
  • Projection
    11cm
  • Product Type
    Outdoor Wall Light
  • Length
    26cm
  • IP Rating
    IP54
  • Finish
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome