Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Wall Lights
Wall Light 4000K LED IP55 6W Anthra
By KSR Lighting
Order Code:
ZT5038037S
£179.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
179.99
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-wall-lights/wall-light-4000k-led-ip55-6w-anthra/p/ZT5038037S
Add to quotation
View all Outdoor Wall Lights
Description
KSR Lighting WALL LIGHT 4000K LED IP55 6W ANTHRA Utah KSR7167
Specifications
Specifications for Wall Light 4000K LED IP55 6W Anthra
Housing Material
Aluminium
Colour Temperature
3000 - 3000 K
Nominal Voltage
240 - 240V
Housing Colour
Anthracite
Colour of Light
White
Voltage Type
AC
Maximum System Power
6W
Light Source Type
LED non-replaceable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome