Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Wall Lights
Wall Light Adjust Up/down GU10 Max 35W 96 x 60mm Stainless Steel
By Aurora
Order Code:
ZT5062254S
£51.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
51.99
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-wall-lights/wall-light-adjust-up-down-gu10-max-35w-96-x-60mm-stainless-steel/p/ZT5062254S
Add to quotation
View all Outdoor Wall Lights
Description
Aurora WALL LGT ADJUST UP/DOWN GU10 MAX 35W 96X60MM STNLSS STL Outdoor Wall Lights EN-WL1SS
Specifications
Specifications for Wall Light Adjust Up/down GU10 Max 35W 96 x 60mm Stainless Steel
Housing Material
Stainless Steel
Width
60mm
Maximum System Power
35W
Light Source Type
LED replaceable
Nominal Voltage
220 - 240V
Housing Colour
Stainless Steel
Voltage Type
AC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome