Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Wall Lights
Wall Light Adjust Up/down GU10 Max 35W 96 x 60mm White Alu
By Aurora
Order Code:
ZT5062240S
£39.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-wall-lights/wall-light-adjust-up-down-gu10-max-35w-96-x-60mm-white-alu/p/ZT5062240S
Add to quotation
View all Outdoor Wall Lights
Description
Aurora WALL LGT ADJUST UP/DOWN GU10 MAX 35W 96X60MM WHI ALU Outdoor Wall Lights EN-WL1W
Specifications
Specifications for Wall Light Adjust Up/down GU10 Max 35W 96 x 60mm White Alu
Housing Material
Aluminium
Width
60mm
Voltage Type
AC
Nominal Voltage
220 - 240V
Light Source Type
LED replaceable
Maximum System Power
35W
Housing Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome