Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Wall Lights
Wall Light Double GU10 Mains 2 x 50W Anthra IP55 Nolamp
By KSR Lighting
Order Code:
ZT5028406S
£121.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
121.99
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-wall-lights/wall-light-double-gu10-mains-2-x-50w-anthra-ip55-nolamp/p/ZT5028406S
Add to quotation
View all Outdoor Wall Lights
Description
KSR Lighting WALL LIGHT DOUBLE GU10 MAINS 2X50W ANTHRA IP55 NOLAMP Sevas KSR7109
Specifications
Specifications for Wall Light Double GU10 Mains 2 x 50W Anthra IP55 Nolamp
Housing Material
Aluminium
Nominal Voltage
240 - 240V
Light Source Type
LED exchangeable
Housing Colour
Anthracite
Voltage Type
AC
Maximum System Power
50W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome