Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Wall Lights
Wall Light E x terior Up and down LED 3000K and PIR 2 x 5W 650LM Stainless ST
By KSR Lighting
Order Code:
ZT5061501S
£101.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
101.99
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-wall-lights/wall-light-e-x-terior-up-and-down-led-3000k-and-pir-2-x-5w-650lm-stainless-st/p/ZT5061501S
Add to quotation
View all Outdoor Wall Lights
Description
KSR Lighting WALL LGT EXTERIOR UP&DOWN LED 3000K&PIR 2X5W 650LM STNLSS ST Tulua III KSR1318
Specifications
Specifications for Wall Light E x terior Up and down LED 3000K and PIR 2 x 5W 650LM Stainless ST
Colour Temperature
3000 - 3000 K
Housing Material
Stainless Steel
Voltage Type
AC
Maximum System Power
5W
Colour of Light
White
Nominal Voltage
220 - 240V
Housing Colour
Stainless Steel
Light Source Type
LED non-replaceable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome