Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Wall Lights
Wall Light E x terior Up and down LED 3000K IP65 2 x 5W 412LM Anthra
By KSR Lighting
Order Code:
ZT5061678S
£89.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-wall-lights/wall-light-e-x-terior-up-and-down-led-3000k-ip65-2-x-5w-412lm-anthra/p/ZT5061678S
Add to quotation
View all Outdoor Wall Lights
Description
KSR Lighting WALL LIGHT EXTERIOR UP&DOWN LED 3000K IP65 2X5W 412LM ANTHRA Selva KSR1321
Specifications
Specifications for Wall Light E x terior Up and down LED 3000K IP65 2 x 5W 412LM Anthra
Colour Temperature
3000 - 3000 K
Housing Material
Aluminium
Maximum System Power
5W
Nominal Voltage
220 - 240V
Light Source Type
LED non-replaceable
Housing Colour
Black
Colour of Light
White
Voltage Type
AC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome