Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Wall Lights
Wall Light F x d Up/down GU10 Max 35W 160 x 60mm Black Alu
By Aurora
Order Code:
ZT5062265S
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-wall-lights/wall-light-f-x-d-up-down-gu10-max-35w-160-x-60mm-black-alu/p/ZT5062265S
Add to quotation
View all Outdoor Wall Lights
Description
Aurora WALL LGT FXD UP/DOWN GU10 MAX 35W 160X60MM BLK ALU Outdoor Wall Lights EN-WL2BLK
Specifications
Specifications for Wall Light F x d Up/down GU10 Max 35W 160 x 60mm Black Alu
Housing Material
Aluminium
Length
160mm
Width
60mm
Nominal Voltage
220 - 240V
Voltage Type
AC
Housing Colour
Black
Light Source Type
LED replaceable
Maximum System Power
35W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome