Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Wall Lights
Wall Light Falcon LED 5500K 50W Black Die Cast Alu Polycarbonate Diff
By LED Group
Order Code:
ZT5050045S
£239.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
239.99
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-wall-lights/wall-light-falcon-led-5500k-50w-black-die-cast-alu-polycarbonate-diff/p/ZT5050045S
Add to quotation
View all Outdoor Wall Lights
Description
LED Group WALL LGT FALCON LED 5500K 50W BLK DIE CAST ALU POLYCARB DIFF LED Wall Lights RFA05055-04
Specifications
Specifications for Wall Light Falcon LED 5500K 50W Black Die Cast Alu Polycarbonate Diff
Width
265mm
Colour Temperature
5500 - 5500 K
Length
180mm
Maximum System Power
53.2W
Nominal Voltage
220 - 240V