Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Wall Lights
Wall Light Lantern LED ES E27 IP54 15W Anthracite/black
By JCC
Order Code:
ZT5067821S
£129.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
129.99
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-wall-lights/wall-light-lantern-led-es-e27-ip54-15w-anthracite-black/p/ZT5067821S
Add to quotation
View all Outdoor Wall Lights
Description
JCC WALL LIGHT LANTERN LED ES E27 IP54 15W ANTHRACITE/BLACK Lantern JC17007BLK
Specifications
Specifications for Wall Light Lantern LED ES E27 IP54 15W Anthracite/black
IP Rating
GX9.5
Length
180mm
Width
176mm
Nominal Voltage
200 - 240V
Housing Colour
Normally open contact
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome