Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Wall Lights
Wall Light Lantern LED IP54 18W Frosted Glass
By JCC
Order Code:
ZT5067824S
£113.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
113.99
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-wall-lights/wall-light-lantern-led-ip54-18w-frosted-glass/p/ZT5067824S
Add to quotation
View all Outdoor Wall Lights
Description
JCC WALL LIGHT LANTERN LED IP54 18W FROSTED GLASS Lantern JC17008
Specifications
Specifications for Wall Light Lantern LED IP54 18W Frosted Glass
IP Rating
GX9.5
Width
110mm
Length
103mm
Colour Temperature
3000 - 3000 K
Light Source Type
Digital-sat
Housing Colour
Normally open contact
Nominal Voltage
220 - 240V
Colour of Light
Screw
Maximum System Power
13.6W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome