Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Wall Lights
Wall Light Round Up and down 3000K LED IP67 2 x 3W Stainless Steel
By KSR Lighting
Order Code:
ZT5037568S
£139.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
139.99
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-wall-lights/wall-light-round-up-and-down-3000k-led-ip67-2-x-3w-stainless-steel/p/ZT5037568S
Add to quotation
View all Outdoor Wall Lights
Description
KSR Lighting WALL LIGHT ROUND UP&DOWN 3000K LED IP67 2X3W STAINLESS STEEL Coro KSR1286
Specifications
Specifications for Wall Light Round Up and down 3000K LED IP67 2 x 3W Stainless Steel
Colour Temperature
3000 - 3000 K
Housing Material
Stainless Steel
Housing Colour
Stainless Steel
Colour of Light
White
Maximum System Power
3W
Voltage Type
AC
Light Source Type
LED not exchangeable
Nominal Voltage
240 - 240V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome