Wall Light Twin GU10 IP44 2 x 35W 156 x 95mm Stainless Steel

Order Code: ZT5059592S

£72.99 Inc VAT (20%)


Description

Eterna Lighting WALL LIGHT TWIN GU10 IP44 2X35W 156X95MM STAINLESS STEEL Stainless Steel Wall Lights SSWLTWIN

Specifications for Wall Light Twin GU10 IP44 2 x 35W 156 x 95mm Stainless Steel
  • Length
    155mm
  • Width
    95mm
  • Maximum System Power
    35W
  • Wattage
    35W
  • Light Source Type
    LED replaceable
  • Nominal Voltage
    240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome