Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Wall Lights
Wall Light Up/down PIR 3W 240V SS 6500K LED Lamp
By Deta
Order Code:
ZT5047630S
£69.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-wall-lights/wall-light-up-down-pir-3w-240v-ss-6500k-led-lamp/p/ZT5047630S
Add to quotation
View all Outdoor Wall Lights
Description
Deta WALL LIGHT UP/DOWN PIR 3W 240V SS 6500K LED LAMP Stainless Steel Wall Lights L2856LED6
Specifications
Specifications for Wall Light Up/down PIR 3W 240V SS 6500K LED Lamp
Width
60mm
IP Rating
GY9.5
Length
164mm
Housing Material
Centre
Cover Material
Post-top
Colour of Light
L
Housing Colour
Centre
Nominal Voltage
220 - 240V
Light Source Type
Digital-sat
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome