Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Wall Lights
WallWasher Starscoop Rectangular LED IP20 40W White
By JCC
Order Code:
ZT5072736S
£179.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
179.99
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-wall-lights/wallwasher-starscoop-rectangular-led-ip20-40w-white/p/ZT5072736S
Add to quotation
View all Outdoor Wall Lights
Description
JCC WALLWASHER STARSCOOP RECTANGULAR LED IP20 40W WHITE Wall Wash JC47440WH
Specifications
Specifications for WallWasher Starscoop Rectangular LED IP20 40W White
Width
145mm
Colour Temperature
5700 - 5700 K
Length
235mm
Nominal Voltage
220 - 240V
Maximum System Power
40W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome