Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
/
Lighting
/
Outdoor Lighting
/
PIR Lights
Controller Night Eye PIR Light 3000W White
By Deta
Order Code:
ZT5006435S
£103.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
103.99
https://www.zoro.co.uk/shop/electrical-and-lighting/pir-lights/controller-night-eye-pir-light-3000w-white/p/ZT5006435S
Add to quotation
View all PIR Lights
Description
Deta CONTROLLER NIGHT EYE PIR LIGHT 3000W WHITE PIR Lighting Controllers MTLW3000
Specifications
Specifications for Controller Night Eye PIR Light 3000W White
Width
86mm
Depth
119mm
Height
64mm
Material
E10
Frequency
50 - 60Hz
Voltage Type
Gilt
Max. Switching Power
2300W
Min. Switch-on Time
5 s
Optimum Mounting Height
2.5m
Model
Portable colour
Max. Duty Cycle
18min
Mounting Method
Hot dip galvanized
Scan Angle
200°
Response Value Luminosity
20 - 1000lx
Connection Type
Rotating current
Max Reach Frontally
12m
Diameter Reach On Floor
12m
Surface Protection
E10
Temperature
0 - 40°C
Surface Finish
Direct
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome