Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
PIR Lights
Detector MWS Presence Wall Mounted 10A 230V
By CP Electronic
Order Code:
ZT5027084S
£239.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
239.99
https://www.zoro.co.uk/shop/electrical-and-lighting/pir-lights/detector-mws-presence-wall-mounted-10a-230v/p/ZT5027084S
Add to quotation
View all PIR Lights
Description
CP Electronic DETECTOR MWS PRESENCE WALL MOUNTED 10A 230V Microwave Presence Detectors MWS1A-PRM
Specifications
Specifications for Detector MWS Presence Wall Mounted 10A 230V
Height
86mm
Material
Plastic
Colour
White
Depth
86mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome