Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
PIR Lights
PIR Light Controller 2300W Black
By Deta
Order Code:
ZT5050878S
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/electrical-and-lighting/pir-lights/pir-light-controller-2300w-black/p/ZT5050878S
Add to quotation
View all PIR Lights
Description
Deta PIR LIGHT CONTROLLER 2300W BLK PIR Lighting Controllers SLB2300
Specifications
Specifications for PIR Light Controller 2300W Black
Depth
141mm
Width
78mm
Height
95mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome