Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
PIR Lights
PIR Light Controller 2300W White
By Deta
Order Code:
ZT5050842S
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/electrical-and-lighting/pir-lights/pir-light-controller-2300w-white/p/ZT5050842S
Add to quotation
View all PIR Lights
Description
Deta PIR LIGHT CONTROLLER 2300W WHI PIR Lighting Controllers SLW2300
Specifications
Specifications for PIR Light Controller 2300W White
Depth
141mm
Width
95mm
Height
78mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome