Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
/
Lighting
/
Outdoor Lighting
/
PIR Lights
Remote Control Pico RF Lights 4 Button 2-GROUP 33 x 66 x 8mm Black
By Lutron
Order Code:
ZT5068957S
£82.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Add to quotation
View all PIR Lights
Description
Lutron REMOTE CNTRL PICO RF LIGHTS 4 BUTTON 2-GROUP 33X66X8MM BLK Pico Lights PK2-4B-TBL-L21
Specifications
Specifications for Remote Control Pico RF Lights 4 Button 2-GROUP 33 x 66 x 8mm Black
Dimensions
33 x 66 x 8mm
Product Type
Remote Control
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome