Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
PIR Lights
Shaverlight LED Dual Voltage 6W White
By Eterna Lighting
Order Code:
ZT5052532S
£56.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
56.99
https://www.zoro.co.uk/shop/electrical-and-lighting/pir-lights/shaverlight-led-dual-voltage-6w-white/p/ZT5052532S
Add to quotation
View all PIR Lights
Description
Eterna Lighting SHAVERLIGHT LED DUAL VOLTAGE 6W WHITE Shaver Lights LEDSHDVO_DUP
Specifications
Specifications for Shaverlight LED Dual Voltage 6W White
Length
435mm
Housing Material
Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome