Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
PIR Lights
Shaverlight LED IP20 7W 115/230V White
By LED Group
Order Code:
ZT5052553S
£159.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
159.99
https://www.zoro.co.uk/shop/electrical-and-lighting/pir-lights/shaverlight-led-ip20-7w-115-230v-white/p/ZT5052553S
Add to quotation
View all PIR Lights
Description
LED Group SHAVERLIGHT LED IP20 7W 115/230V WHITE Shaver Lights RSH7LED-01
Specifications
Specifications for Shaverlight LED IP20 7W 115/230V White
Length
490mm
Width
60mm