Pushbutton Momentary Flush 1NO Black Bezel White
Hover to enlarge the image

Pushbutton Momentary Flush 1NO Black Bezel White

Order Code:
MPN:

QuantityPriceDiscount
1 - 4£16.990%
5 +£15.976%

Product Description

ABB PUSHBUTTON MOMENTARY FLUSH 1NO BLACK BEZEL WHITE Compact Pushbuttons (1300001) 1SFA619100R1015

Specifications
Hole diameter
22mm
Type of Electric Connection
Screw connection
Type of Button
Blinker light
Construction Type Lens
G12
Ingress Protection Rating (IP Rating)
IP67/IP69K
Material Front Ring
Brown
Colour
Black, White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome