Pushbutton Momentary Flush 1NO+1NC Black Blue Bezel CP1-10L-11

Pushbutton Momentary Flush 1NO+1NC Black Blue Bezel CP1-10L-11

Order Code: ZT5001307S

£18.39 Inc VAT (20%)


Description

ABB PUSHBUTTON MOMENTARY FLUSH 1NO+1NC BLK BLU BEZEL CP1-10L-11 Compact Pushbuttons (1300001) 1SFA619100R1074

Specifications for Pushbutton Momentary Flush 1NO+1NC Black Blue Bezel CP1-10L-11
  • Hole diameter
    22mm
  • Colour
    Black
    Blue
  • Construction Type Lens
    G12
  • Ingress Protection Rating (IP Rating)
    IP67/IP69K
  • Material Front Ring
    Brown
  • Type of Button
    Blinker light
  • Type of Electric Connection
    Screw connection

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome