Pushbutton Momentary Flush 1NO Black Bezel Green CP1-10G-10

Pushbutton Momentary Flush 1NO Black Bezel Green CP1-10G-10

Order Code: ZT5000545S

£12.99 Inc VAT (20%)


Description

ABB PUSHBUTTON MOMENTARY FLUSH 1NO BLACK BEZEL GREEN CP1-10G-10 Compact Pushbuttons (1300001) 1SFA619100R1012

Specifications for Pushbutton Momentary Flush 1NO Black Bezel Green CP1-10G-10
  • Hole diameter
    22mm
  • Material Front Ring
    Brown
  • Construction Type Lens
    G12
  • Type of Button
    Blinker light
  • Type of Electric Connection
    Screw connection
  • Ingress Protection Rating (IP Rating)
    IP67/IP69K
  • Colour
    Black
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome