10 X 0.2w Warm White Led Kit 3000K 230V IP65 2.2W

Order Code: ZT3329974S

£109.99 Inc VAT (20%)


Description

10 x 0.2w Warm White LED Kit 3000K 230V IP65 2.2W | Description: IP65 LED Recessed Kit complete includes 10 x 0.2W Stainless Steel Bezel recessed warm white mini recessed luminaires. An effective source of ambient low level guide decorative lighting. Areas for installation include, home, gardendecking, under cabinet, shelf, kitchen plinth, stairways and low level ground or wall guide lighting. For indoor and outdoor use. Bezel made of 304 Stainless Steel. - Integrated LED - Supplied with easy fix connector and outdoor LED driver. - Maximum distance between units 150cm. - Distance from driver to first unit 150cm - Mains AC cable 30cm to driver - Extremely low running costs - PIR compatible Non dimmable. 3000K, Warm White. | Features: Finish: Stainless Steel, Material: Polycarbonate, Height: 2.8cm, Diameter: 3cm, Bulb Included: Yes, Dimmable: Not Dimmable, Kelvin: Warm White - 3000K, Lumens: 105lm, Wattage (max) : 2.7W

See full description
Specifications for 10 X 0.2w Warm White Led Kit 3000K 230V IP65 2.2W
  • Colour Temperature
    3000K
    Warm White - 3000K
  • Dimmable
    Not Dimmable
  • Voltage
    230V
  • Colour
    Warm White
  • Material
    Polycarbonate
  • Diameter
    3cm
  • Wattage
    2.2W
  • Height
    2.8cm
  • Bulb Included
    Yes
  • Lumens
    105lm
  • Finish
    Stainless Steel
  • IP Rating
    IP65
  • Product Type
    LED Recessed Kit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome