24V Small Stainless Steel Ground Fitting 4 X Blue Led, IP67

Order Code: ZT3314470S

£51.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£51.990%
5 +£48.357%


Description

24V Small Stainless Steel Ground Fitting 4 x Blue LED, IP67 | Description: IP67 4 x Blue LED Small Round Stainless Steel Ground Fitting.

Input voltage: 24V DC. Constant voltage (suitable for use only with a constant voltage driver) To be wired in parallel only. Maximum of 10 fittings when used with our 24VDCA driver (not supplied with fitting - see Transformers & Drivers) Stainless steel grade 304. Recessed ground light supplied with 3m of 2core 1.00mm2 H05RN-F cable.

Non-dimmable. | Features: Finish: Stainless Steel, Material: 304 Stainless Steel, IP Rating: IP67, Height (cm) : 6.2, Diameter (cm) : 36, Dimmable: No, Wattage (max) : 0.5, Weight (kg) : 0.35, Cut-out Diameter (cm) : 2.8, Recess Depth (cm) : 5.9, Cable Length (cm) : 3m

See full description
Specifications for 24V Small Stainless Steel Ground Fitting 4 X Blue Led, IP67
  • Voltage
    24V
  • Product Type
    Ground Fitting
  • Finish
    Stainless Steel
  • Cable Length
    3m
  • Diameter
    36cm
  • Weight
    0.35kg
  • Height
    6.2cm
  • IP Rating
    IP67
  • Maximum Wattage
    0.5
  • Dimmable
    No
  • Cut-out Diameter
    2.8cm
  • Recess Depth
    5.9cm
  • Material
    304 Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome