24V Small Stainless Steel Ground Fitting 4 X White LED, IP67

Order Code: ZT3591950S

£51.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£51.990%
5 +£48.357%


Description

24V Small Stainless Steel Ground Fitting 4 x White LED, IP67 Descriptio IP67 4 x White LED Small Round Stainless Steel Ground Fitting.

Input voltage: 24V DC. Constant voltage (suitable for use only with a constant voltage driver) To be wired in parallel only. Maximum of 10 fittings when used with our 24VDCA driver (not supplied with fitting - see Transformers & Drivers) Stainless steel grade 304. Recessed ground light supplied with 3m of 2core 1.00mm2 H05RN-F cable.

Non-dimmable. Features Finish: Stainless Steel Material: 304 Stainless Steel IP Rating: IP67 Height (cm) : 6.2 Diameter (cm) : 36 Dimmable: No Wattage (max) : 0.5 Weight (kg) : 0.35 Cut-out Diameter (cm) : 2.8 Recess Depth (cm) : 5.9 Kelvin: 5000 (Cool White) Lumens: 5 Beam Angle: 90 Cable Length (cm) : 3m

See full description
Specifications for 24V Small Stainless Steel Ground Fitting 4 X White LED, IP67
  • Finish
    Stainless Steel
  • Colour Temperature
    5000 (Cool White)
    5000K
  • Dimmable
    No
  • Material
    304 Stainless Steel
  • Weight
    0.35kg
  • Cable Length
    3m
  • Voltage
    24V
  • Recess Depth
    5.9cm
  • Colour
    White
  • Diameter
    36cm
  • Height
    6.2cm
  • Lumens
    5
  • Product Type
    Ground Fitting
  • IP Rating
    IP67
  • Cut-out Diameter
    2.8cm
  • Wattage
    0.5
  • Beam Angle
    90

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome