Aqua Outdoor Submersible Polished 1x Gu5.3 IP68 (1m)

Order Code: ZT3310905S

£209.99 Inc VAT (20%)
£229.998.5% off


Description

Aqua Outdoor Submersible Polished 1x Gu5.3 IP68 (1m) | Features: Finish: Tempered, Polished | Material: Stainless Steel, Glass | IP Rating: IP68 | Height (cm) : 11 | Width (cm) : 11 | No. of Lights: 1 | Lamp Type: GU5.3 | Wattage (max) : 50 | Weight (kg) : 0.675 | Bulb Included: No

Specifications for Aqua Outdoor Submersible Polished 1x Gu5.3 IP68 (1m)
  • Material
    Stainless Steel, Glass
  • Height
    11cm
  • Maximum Wattage
    50
  • No. of Lights
    1
  • IP Rating
    IP68
  • Weight
    0.68kg
  • Finish
    Tempered, Polished
  • Lamp Type
    GU5.3
  • Bulb Included
    No
  • Product Type
    Outdoor Submersible Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome