Blue High Powered Led Stainless Steel Decking Light, IP68 Lv 1W

Order Code: ZT3311126S

£51.99 Inc VAT (20%)


Description

Blue High Powered LED Stainless Steel Decking Light, IP68 LV 1W | Description: IP68 1W High Powered Blue LED Stainless Steel Decking Light.

Input voltage: variable up to 12V. Constant current (suitable for use only with a constant current driver) To be wired in series only. Minimum of 1 and maximum of 4 fittings when used with our 1W350A driver (not supplied with fitting - see Transformers & Drivers) Fixed non-replaceable LED. Recessed decking light supplied with 3m of 2core. 5mm2 H05RN-F cable.

Non-dimmable. Made of 304 stainless steel. | Features: Finish: Stainless Steel, Material: 304 Stainless Steel, IP Rating: IP68, Diameter (cm) : 60, Projection (cm) : 0.2, Dimmable: No, Wattage (max) : 1, Bulb Included: Yes, Weight (kg) : 0.5, Cut-out Diameter (cm) : 5, Recess Depth (cm) : 4, Cable Length (cm) : 3m, Colour: Stainless Steel: 14: 1

See full description
Specifications for Blue High Powered Led Stainless Steel Decking Light, IP68 Lv 1W
  • Weight
    0.5kg
  • Bulb Included
    Yes
  • Projection
    0.2cm
  • Dimmable
    No
  • Cable Length
    3mcm
  • Colour
    Blue
  • IP Rating
    IP68
  • Cut-out Diameter
    5cm
  • Wattage
    1W
  • Diameter
    60cm
  • Voltage
    12V
  • Product Type
    Decking Light
  • Recess Depth
    4cm
  • Material
    304 Stainless Steel
  • Finish
    Stainless Steel
  • Maximum Wattage
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome