Blue Led Kit, IP65 230V 10x 0.2w

Order Code: ZT3329849S

£73.99 Inc VAT (20%)


Description

Blue LED Kit, IP65 230V 10x 0.2w | Description: IP65 LED Recessed Kit complete includes 10 x 0.2W Stainless Steel Bezel recessed blue mini recessed luminaires.

An effective source of ambient low level guide decorative lighting. Areas for installation include, home, gardendecking, under cabinet, shelf, kitchen plinth, stairways and low level ground or wall guide lighting. For indoor and outdoor use. Bezel made of 304 Stainless Steel.

- Integrated LED
- Supplied with easy fix connector and outdoor LED driver.
- Maximum distance between units 150cm.
- Distance from driver to first unit 150cm
- Mains AC cable 30cm to driver
- Extremely low running costs
- PIR compatible

Non-Dimmable. Blue. | Features: Finish: Stainless Steel, Material: Polycarbonate, Material: 304 Stainless Steel, IP Rating: IP65, Height (cm) : 2.8, Diameter (cm) : 30, Dimmable: No, Wattage (max) : 2.2, Bulb Included: Yes, Weight (kg) : 0.65, Cut-out Diameter (cm) : 2.5, Recess Depth (cm) : 2.7, Lumens: 20, Cable Length (cm) : 0.3m

See full description
Specifications for Blue Led Kit, IP65 230V 10x 0.2w
  • IP Rating
    IP65
  • Weight
    0.65kg
  • Finish
    Stainless Steel
  • Maximum Wattage
    2.2W
  • Diameter
    30cm
  • Height
    2.8cm
  • Cable Length
    0.3m
  • Product Type
    LED Recessed Kit
  • Recess Depth
    2.7cm
  • Material
    Polycarbonate
    304 Stainless Steel
  • Voltage
    230V
  • Bulb Included
    Yes
  • Colour
    Blue
  • Dimmable
    No
  • Lumens
    20
  • Wattage
    2.2
  • Cut-out Diameter
    2.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome